NTN - Needle Roller Bearing - 89309
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 85x85x24 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 24 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 102000 N |
Sealing | Open |
Usually arrives within 14 working days