References
INA:RNAO55X68X20
Rubix:201A3748
Manufacturer :0000057890000
EAN:4012801181419

Product details : INA RNAO55X68X20 NEEDLE ROLLER BEARING
Ina rnao 55x68x20 needle roller bearing without inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x68x68 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 55 mm |
| Outer diameter | 68 mm |
| Width | 20 mm |
| Series | rnao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 103.88 excl. VAT
/ Each
£ 124.66 incl. VAT
- Delivery usually within ( 7 ) days
