NTN - Needle Roller Bearing - NK10/12T2+1R7X10X12
Inner diameter | 7 mm |
---|---|
Outer diameter | 17 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 17x17x12 mm |
---|---|
Logistic Weight | 19 g |
Inner diameter | 7 mm |
Outer diameter | 17 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | nk |
Material | steel |
Cage | polyamide |
Number of rows | 1 |
Basic static load, radial - C0r | 5100 N |
Basic dynamic load, radial - Cr | 4550 N |
Sealing | open |
Usually arrives within 14 working days