Precision / Spindle bearing SNR 7205CG1UJ74, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
SNR high-precision axial tapered ball bearing
See technical informationSee documentsReferences
SNR:7205CG1UJ74
Rubix:394A5228
EAN:3413520173197



Documents
Product details : SNR 7205CG1UJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 17500 N |
Show UNSPSC/ECL@SS
£ 149.65 excl. VAT
/ Each
£ 179.58 incl. VAT
- Delivery usually within ( 3 ) days
