Precision / Spindle bearing RHP 7001CSN24TRDULP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
bearings
See technical informationReferences
RHP:7001CSN24TRDULP3
Rubix:216A4353
Manufacturer :7001CSN24TRDULP3 R
EAN:00747023150977

Product details : NSK 7001CSN24TRDULP3 PRECISION BEARING
Spindle bearing set (Set=2 pieces) RHP
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Series | 7000 series (super precision angular contact ball bearings) |
| Material | silicon nitride (si3n4) ceramic balls with chrome steel (bearing) rings |
| Cage | phenolic resin |
| Weight | 0.019 kg |
| Precision | p3 |
| Basic static load, radial - C0r | 2710 N |
| Basic dynamic load, radial - Cr | 7200 N |
Show UNSPSC/ECL@SS
£ 398.47 excl. VAT
/ Each
£ 478.16 incl. VAT
- Usually arrives within 14 working days
