Precision / Spindle bearing SNR CH71907CVUJ84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Spindle bearings CH
See technical informationReferences
SNR:CH71907CVUJ84
Rubix:394A5603
EAN:3413520591687

Product details : SNR CH71907CVUJ84 PRECISION BALL BEARINGS
Single-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, precision P4S, steel rings, ceramic balls, hybrid, contact angle 15°, medium preload, single universal bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 245.22 excl. VAT
/ Each
£ 294.26 incl. VAT
- Usually arrives within 14 working days
