Precision / Spindle bearing NTN 7017UADG/GNP42U3G, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7017UADG/GNP42U3G
Rubix:205A0987
EAN:4547359874167



Documents
Product details : NTN 7017UADG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x22 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 58500 N |
| Basic dynamic load, radial - Cr | 58500 N |
Show UNSPSC/ECL@SS
£ 257.57 excl. VAT
/ Each
£ 309.08 incl. VAT
- Delivery usually within ( 3 ) days
