Precision / Spindle bearing NTN 7021UADG/GNP42U3G, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7021UADG/GNP42U3G
Rubix:205A0995
EAN:4547359873467



Documents
Product details : NTN 7021UADG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x26 mm |
|---|---|
| Logistic Weight | 1580 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 498.66 excl. VAT
/ Each
£ 598.39 incl. VAT
- Usually arrives within 14 working days
