Precision / Spindle bearing NTN 7926UADG/GNP42U3G, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7926UADG/GNP42U3G
Rubix:205A1292
EAN:4547359873504



Documents
Product details : NTN 7926UADG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x24 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 747.48 excl. VAT
/ Each
£ 896.98 incl. VAT
- Usually arrives within 14 working days
