Precision / Spindle bearing SNR MLE7010HVDUJ84S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE7010HVDUJ84S
Rubix:394A6061
EAN:3413520619794

Product details : SNR MLE7010HVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x32 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 472.31 excl. VAT
/ Each
£ 566.77 incl. VAT
- Usually arrives within 14 working days
