Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR CH7007CVUJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR CH.7007.CV.U.J74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR
References
snr:
CH.7007.CV.U.J74
rubix:
394A5527
ean:
3413520287115
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CH7007CVUJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
62
mm
Width
14
mm
Series
mtoch7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.75
excl. VAT
/
Each
£
268.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3209 ATN9/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Deep groove ball bearing PTN 6208-2RS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Precision / Spindle bearing RHP 7307CTQULP4, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 21 mm
Self-aligning ball bearing NTN 5308SNR, Outer diameter: 90 mm | Width: 36.5 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6306NRZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 16020, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 100 mm
Precision / Spindle bearing SNR CH7204HG1DUJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Miniature ball bearing FAG S606-2Z-HLC, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing Timken 6203-2RS-C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Precision / Spindle bearing NSK 7213A5TRDULP3, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Deep groove ball bearing NTN 6014C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6206-C-2Z-L069-C3>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Thin section bearing NTN 6820C3, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6416/C3, Outer diameter: 200 mm | Width: 48 mm | Inner diameter: 80 mm
Precision / Spindle bearing SNR 71904.HV.DBJ84, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm