INA SL192328-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192328-TB-XL-BR-C3
Rubix:274A8588
Manufacturer :0547110530030
EAN:4047643139946

Documents
Product details : INA SL192328-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 34900 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 970 rpm |
| Basic static load, radial - C0r | 1570000 N |
| Basic dynamic load, radial - Cr | 1410000 N |
Show UNSPSC/ECL@SS
£ 2,684.70 excl. VAT
/ Each
£ 3,221.64 incl. VAT
- Usually arrives within 14 working days
