NTN - Precision Cylindrical Roller Bearing - NU1005G1
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 115x115x20 mm |
---|---|
Logistic Weight | 720 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 74500 N |
Basic dynamic load, radial - Cr | 60000 N |
Usually arrives within 14 working days