NTN - Cylindrical Roller Bearing - N313G1
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 2370 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N300 |
Material | Steel |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 135000 N |
Usually arrives within 14 working days