NTN NU236C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU236C3
See technical informationSee documentsReferences
NTN:NU236C3
Rubix:205A6632
EAN:4547359144970



Documents
Product details : NTN NU236C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x52 mm |
|---|---|
| Logistic Weight | 19025 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 675000 N |
| Basic dynamic load, radial - Cr | 550000 N |
Show UNSPSC/ECL@SS
£ 995.71 excl. VAT
/ Each
£ 1,194.85 incl. VAT
- Usually arrives within 14 working days
