NTN NU1022G1 CYLINDRICAL ROLLER BEARING
NTN - Precision Cylindrical Roller Bearing - NU1005G1
See technical informationSee documentsReferences
NTN:NU1022G1
Rubix:205A6217
EAN:4547359137279



Documents
Product details : NTN NU1022G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x28 mm |
|---|---|
| Logistic Weight | 2140 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 289.74 excl. VAT
/ Each
£ 347.69 incl. VAT
- Usually arrives within 14 working days
