References
SNR:NU320EG15
Rubix:205A6775
EAN:3413520048976



Product details : SNR NU320EG15 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing, non-locating bearing, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x105 mm |
|---|---|
| Logistic Weight | 7550 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 439000 N |
| Basic dynamic load, radial - Cr | 389000 N |
Show UNSPSC/ECL@SS
£ 254.25 excl. VAT
/ Each
£ 305.10 incl. VAT
- Usually arrives within 14 working days
