Self-aligning ball bearing NTN 1214S, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
NTN - Self-Aligning Ball Bearing - 1214S
See technical informationSee documentsReferences
NTN:1214S
Rubix:204A4064
EAN:4547359513608



Documents
Product details : NTN 1214S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1260 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 13800 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 48.67 excl. VAT
/ Each
£ 58.40 incl. VAT
- Usually arrives within 14 working days
