Self-aligning ball bearing NTN 1215SC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
NTN - Self-Aligning Ball Bearing - 1215SC3
See technical informationSee documentsReferences
NTN:1215SC3
Rubix:204A4069
EAN:4547359255805



Documents
Product details : NTN 1215SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1420 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15700 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 57.46 excl. VAT
/ Each
£ 68.95 incl. VAT
- Delivery usually within ( 3 ) days
