Self-aligning ball bearing NSK 1222KJC3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1222KJC3
Rubix:100A8108
EAN:00029176059162

Product details : NSK 1222KJC3 SELF ALIGNING BEARING 1222KC3
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 265.91 excl. VAT
/ Each
£ 319.09 incl. VAT
- Usually arrives within 14 working days
