NTN - Self-Aligning Ball Bearing - 1318SK
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x190x43 mm |
---|---|
Logistic Weight | 5750 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 1300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 117000 N |
Basic static load, radial - C0r | 44500 N |
Usually arrives within 14 working days