Self-aligning ball bearing SNR 2211KEEG15, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
SNR - Self-Aligning Ball Bearing - 2211KEEG15
See technical informationReferences
SNR:2211KEEG15
Rubix:204A4747
EAN:3413520214258



Product details : SNR 2211KEEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 26800 N |
Show UNSPSC/ECL@SS
£ 52.45 excl. VAT
/ Each
£ 62.94 incl. VAT
- Delivery usually within ( 3 ) days
