Self-aligning ball bearing NTN 2218SC3, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
NTN - Self-Aligning Ball Bearing - 2218SC3
See technical informationSee documentsReferences
NTN:2218SC3
Rubix:204A4790
EAN:4547359262254



Documents
Product details : NTN 2218SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3250 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 28700 N |
| Basic dynamic load, radial - Cr | 70500 N |
Show UNSPSC/ECL@SS
£ 160.77 excl. VAT
/ Each
£ 192.92 incl. VAT
- Delivery usually within ( 3 ) days
