Self-aligning ball bearing NTN 2207SKC3, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
NTN - Self-Aligning Ball Bearing - 2207SKC3
See technical informationSee documentsReferences
NTN:2207SKC3
Rubix:204A4716
EAN:4547359261721



Documents
Product details : NTN 2207SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x23 mm |
|---|---|
| Logistic Weight | 395 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 21700 N |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- Delivery usually within ( 3 ) days
