Self-aligning ball bearing SKF 2320 KM/C3, Outer diameter: 215 mm | Width: 73 mm | Inner diameter: 100 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:2320 KM/C3
Rubix:100A2669
Manufacturer :36150
EAN:7316570016314

Product details : SKF SELFALIGNING BEARING 2320 KM/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x215x215 mm |
|---|---|
| Logistic Weight | 12250 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23 |
| Material | bearing steel |
| Reference speed | 5600 rpm |
Show UNSPSC/ECL@SS
£ 1,499.89 excl. VAT
/ Each
£ 1,799.87 incl. VAT
- In stock: Next day delivery
