Self-aligning ball bearing SKF 2304 M, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2304 M
Rubix:100A1682
Manufacturer :35695
EAN:7316577052858

Product details : SKF SELF-ALIGN. BEARING 2304 M
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x52x52 mm |
|---|---|
| Logistic Weight | 226,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 26000 rpm |
Show UNSPSC/ECL@SS
£ 171.71 excl. VAT
/ Each
£ 206.05 incl. VAT
- Usually arrives within 14 working days
