Rolling and Plain Bearings
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 13..-K-TVH |
Reference speed | 5200 rpm |
Limit speed | 5500 rpm |
Basic dynamic load, radial - Cr | 58000 N |
Basic static load, radial - C0r | 20800 N |
Usually arrives within 14 working days