Self-Aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 13 |
Material | glass-fiber reinforced polyamide pa66 (cage) |
Cage | polyamide |
Reference speed | 6700 rpm |
Limit speed | 7500 rpm |
Basic dynamic load, radial - Cr | 38500 N |
Basic static load, radial - C0r | 12700 N |
Usually arrives within 14 working days