Self-aligning ball bearing NTN 2211S, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
NTN - Self-Aligning Ball Bearing - 2211S
See technical informationSee documentsReferences
NTN:2211S
Rubix:204A4748
EAN:4547359261929



Documents
Product details : NTN 2211S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 815 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 26700 N |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Delivery usually within ( 3 ) days
