Self-aligning ball bearing SKF 135 TN9, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm

Ball Bearing Self-aligning Multi-Row

See technical information

References

SKF:135 TN9
Rubix:100A0014
Manufacturer :90751
EAN:7316570976960
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF MINIATURE BEARING 135 TN9


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x19x19 mm
Logistic Weight9,4 g
Inner diameter5 mm
Outer diameter19 mm
Width6 mm
Sealingopen
Bearing Clearancecn
Series13
Materialbearing steel
Cagepolyamide
Reference speed63000 rpm
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories