Self-aligning ball bearing NTN 2313SK, Outer diameter: 140 mm | Width: 48 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 2313SK
See technical informationSee documentsReferences
NTN:2313SK
Rubix:204A6081
EAN:4547359281002



Documents
Product details : NTN 2313SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x48 mm |
|---|---|
| Logistic Weight | 3120 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 124.55 excl. VAT
/ Each
£ 149.46 incl. VAT
- Delivery usually within ( 3 ) days
