Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22..-TVH |
Reference speed | 13400 rpm |
Limit speed | 14400 rpm |
Basic dynamic load, radial - Cr | 17300 N |
Basic static load, radial - C0r | 4450 N |
Usually arrives within 14 working days