Self-aligning ball bearing NTN 2211SKC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
NTN - Self-Aligning Ball Bearing - 2211SKC3
See technical informationSee documentsReferences
NTN:2211SKC3
Rubix:204A4751
EAN:4547359261950



Documents
Product details : NTN 2211SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 796 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 26700 N |
Show UNSPSC/ECL@SS
£ 35.76 excl. VAT
/ Each
£ 42.91 incl. VAT
- Delivery usually within ( 3 ) days
