Self-aligning ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | C3 |
Series | 12..-TVH |
Reference speed | 6300 rpm |
Limit speed | 6900 rpm |
Basic dynamic load, radial - Cr | 30500 N |
Basic static load, radial - C0r | 11500 N |
Usually arrives within 14 working days