Self-aligning Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 2050 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 5600 rpm |
Usually arrives within 14 working days