Self-aligning ball bearing NTN 2217SK, Outer diameter: 150 mm | Width: 36 mm | Inner diameter: 85 mm
NTN - Self-Aligning Ball Bearing - 2217SK
See technical informationSee documentsReferences
NTN:2217SK
Rubix:204A4785
EAN:4547359262223



Documents
Product details : NTN 2217SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x36 mm |
|---|---|
| Logistic Weight | 2480 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 23600 N |
| Basic dynamic load, radial - Cr | 58500 N |
Show UNSPSC/ECL@SS
£ 133.38 excl. VAT
/ Each
£ 160.06 incl. VAT
- Delivery usually within ( 3 ) days
