Self-aligning ball bearing SNR 2215K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm

Self-aligning ball bearing

See technical information

References

SNR:2215K
Rubix:204A4770
EAN:3413520359973
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SNR 2215K SELF-ALIGNING BALL BEARING


Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)133x133x33 mm
Logistic Weight1,61 g
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
Sealingopen
Bearing Clearancecn
Series2200
Cagesteel
Reference speed5600 rpm
Basic static load, radial - C0r17800 N
Basic dynamic load, radial - Cr43800 N
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories