Self-aligning ball bearing NTN 1205SKC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
NTN - Self-Aligning Ball Bearing - 1205SKC3
See technical informationSee documentsReferences
NTN:1205SKC3
Rubix:204A4013
EAN:4547359254884



Documents
Product details : NTN 1205SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3300 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Delivery usually within ( 3 ) days
