Self-aligning ball bearing FAG 2218-K-TVH>J, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2218-K-TVH>J
Rubix:274A6233
Manufacturer :3002661460000
EAN:4064328271999

Product details : FAG 2218-K-TVHJ SELF ALIGNING BALL BEARING
Self-aligning ball bearing 22..-K-TVH, tapered bore taper 1:12, plastic cage
Strengths
High radial load, but lower than rigid bearings with low axial load. High rotation speed possible.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22..-k-tvh |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 162.43 excl. VAT
/ Each
£ 194.92 incl. VAT
- Usually arrives within 14 working days
