Self-aligning ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22..-TVH |
Reference speed | 19600 rpm |
Limit speed | 22200 rpm |
Basic dynamic load, radial - Cr | 9600 N |
Basic static load, radial - C0r | 2100 N |
Usually arrives within 14 working days