NTN - Self-Aligning Ball Bearing - 2305SK
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 62x62x24 mm |
---|---|
Logistic Weight | 319 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 24900 N |
Basic static load, radial - C0r | 6600 N |
Usually arrives within 14 working days