Self-aligning ball bearing SKF 1317, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1317
Rubix:100A2505
Manufacturer :34305
EAN:7316576605581

Product details : SKF SELF-ALIGN. BEARING 1317
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 4950 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7000 rpm |
Show UNSPSC/ECL@SS
£ 485.69 excl. VAT
/ Each
£ 582.83 incl. VAT
- Usually arrives within 14 working days
