Self-aligning ball bearing SKF 1218 K/C4, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Self-aligning Ball Bearing 12.. Series
See technical informationReferences
SKF:1218 K/C4
Rubix:255A3654
Manufacturer :34211
EAN:7316570345070

Product details : SKF 1218 K/C4 SELF ALIGNING DOUBLE ROW BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistic Weight | 2470 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 12 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8500 rpm |
Show UNSPSC/ECL@SS
£ 225.59 excl. VAT
/ Each
£ 270.71 incl. VAT
- Usually arrives within 14 working days
