Self-aligning ball bearing 13
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 255 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | open |
Bearing Clearance | cn |
Material | steel |
Cage | steel |
Usually arrives within 14 working days