Self-aligning ball bearing SKF 2308 EM/C3, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm

Self-aligning Ball Bearing

See technical information

References

SKF:2308 EM/C3
Rubix:100A0019
Manufacturer :80353
EAN:7316576638473
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : SKF SELF ALIGNING BRG 2308 EM/C3


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x90x90 mm
Logistic Weight990 g
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series23e
Materialbearing steel
Reference speed14000 rpm
£ 256.74 excl. VAT
/ Each
£ 308.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories