Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 12..-tvh |
Reference speed | 17400 rpm |
Limit speed | 21800 rpm |
Basic dynamic load, radial - Cr | 8100 N |
Basic static load, radial - C0r | 2010 N |
Usually arrives within 14 working days