Self-aligning ball bearing SKF 1207 EKTN9, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1207 EKTN9
Rubix:106A3558
Manufacturer :34158
EAN:7316576621642

Product details : SKF HRB+ SELFALIGN BRG 1207 EKTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 305 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 20000 rpm |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 19000 N |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- In stock: Next day delivery
