Self-aligning Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 17000 rpm |
In stock: Next day delivery