Self-aligning ball bearing NTN 1317SK, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
NTN - Self-Aligning Ball Bearing - 1317SK
See technical informationSee documentsReferences
NTN:1317SK
Rubix:204A4215
EAN:4547359257335



Documents
Product details : NTN 1317SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4960 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 98500 N |
Show UNSPSC/ECL@SS
£ 200.52 excl. VAT
/ Each
£ 240.62 incl. VAT
- Delivery usually within ( 3 ) days
