NTN - Self-Aligning Ball Bearing - 5303S
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 22.2 mm |
Logistics dimensions (L x W x H) | 47x47x22,2 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 22.2 mm |
Bearing Clearance | cn |
Series | 5300 |
Cage | steel |
Angle | 25 ° |
Sealing | open |
Usually arrives within 14 working days